

€71.10/ pieceexcl. VAT
€86.03incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €71.10 | - |
10+ | €56.88 | 20.00% |
25+ | €49.77 | 30.00% |
50+ | €42.66 | 40.00% |
100+ | €35.55 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | Powerslide |
Shape | Stripe |
Material | T100G |
Internal diameter | 205 mm |
Outer diameter | 210 mm |
Width | 14.8 mm |
Groove Width | 15 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 100 °C |