

€54.50/ pieceexcl. VAT
€65.94incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.50 | - |
10+ | €43.60 | 20.00% |
25+ | €38.15 | 30.00% |
50+ | €32.70 | 40.00% |
100+ | €27.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | Powerslide |
Shape | Stripe |
Material | T100G |
Internal diameter | 155 mm |
Outer diameter | 160 mm |
Width | 14.8 mm |
Groove Width | 15 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 100 °C |