

€31.70/ pieceexcl. VAT
€38.36incl. VAT
Estimated delivery date - 21/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.70 | - |
10+ | €25.36 | 20.00% |
25+ | €22.19 | 30.00% |
50+ | €19.02 | 40.00% |
100+ | €15.85 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | Powerslide |
Shape | Split ring |
Material | T100G |
Internal diameter | 55 mm |
Outer diameter | 60 mm |
Width | 19 mm |
Groove Width | 19.5 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 100 °C |