ERIKS

ERIKS Guide ring Powerslide T100G 50x45 L=9,7

  • ERIKS:10019619
Image 1
Save to list
Not available in webshop
11 In stock - Estimated delivery date 05/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
Powerslide
Shape
Split ring
Material
T100G
Internal diameter
45 mm
Outer diameter
50 mm
Width
9.5 mm
Groove Width
9.7 mm
Thickness
2.5 mm
Temperature range
from -40 to 100 °C