ERIKS

ERIKS Guide ring Powerslide T100G 150x155 L=25

  • ERIKS:12669716
Image 1
Save to list
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
Powerslide
Shape
Split ring
Material
T100G
Internal diameter
150 mm
Outer diameter
155 mm
Width
24.5 mm
Groove Width
25 mm
Thickness
2.5 mm
Temperature range
from -40 to 100 °C