

€4.64/ pieceexcl. VAT
€5.61incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.64 | - |
5+ | €3.71 | 20.00% |
10+ | €3.02 | 35.00% |
30+ | €2.32 | 50.00% |
50+ | €2.09 | 55.00% |
100+ | €1.86 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EPGU |
Shape | Split ring |
Material | POM |
Internal diameter | 84 mm |
Outer diameter | 90 mm |
Width | 12.8 mm |
Groove Width | 12.8 mm |
Thickness | 3 mm |
Temperature range | from -40 to 110 °C |