

| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.80 | - |
5+ | €2.24 | 20.00% |
10+ | €1.82 | 35.00% |
30+ | €1.40 | 50.00% |
50+ | €1.26 | 55.00% |
100+ | €1.12 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EPGU |
Shape | Split ring |
Material | POM |
Internal diameter | 63 mm |
Outer diameter | 57 mm |
Width | 9.6 mm |
Groove Width | 9.6 mm |
Thickness | 3 mm |
Temperature range | from -40 to 110 °C |