

€23.21/ pieceexcl. VAT
€28.08incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.70 | - |
5+ | €28.56 | 20.00% |
10+ | €23.21 | 35.00% |
30+ | €17.85 | 50.00% |
50+ | €16.07 | 55.00% |
100+ | €14.28 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EPGU |
Shape | Split ring |
Material | POM |
Internal diameter | 214 mm |
Outer diameter | 220 mm |
Width | 19.2 mm |
Groove Width | 19.2 mm |
Thickness | 3 mm |
Temperature range | from -40 to 110 °C |