

€30.20/ pieceexcl. VAT
€36.54incl. VAT
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.20 | - |
5+ | €24.16 | 20.00% |
10+ | €19.63 | 35.00% |
30+ | €15.10 | 50.00% |
50+ | €13.59 | 55.00% |
100+ | €12.08 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EPGU |
Shape | Split ring |
Material | POM |
Internal diameter | 194 mm |
Outer diameter | 200 mm |
Width | 19.2 mm |
Groove Width | 19.2 mm |
Thickness | 3 mm |
Temperature range | from -40 to 110 °C |