

€11.80/ pieceexcl. VAT
€14.28incl. VAT
53 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.80 | - |
5+ | €9.44 | 20.00% |
10+ | €7.67 | 35.00% |
30+ | €5.90 | 50.00% |
50+ | €5.31 | 55.00% |
100+ | €4.72 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EPGI |
Shape | Split ring |
Material | POM |
Internal diameter | 70 mm |
Outer diameter | 76 mm |
Width | 12.8 mm |
Groove Width | 12.7 mm |
Thickness | 3 mm |
Temperature range | from -40 to 110 °C |