

€8.05/ pieceexcl. VAT
€9.74incl. VAT
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.05 | - |
5+ | €6.44 | 20.00% |
10+ | €5.23 | 35.00% |
30+ | €4.03 | 50.00% |
50+ | €3.62 | 55.00% |
100+ | €3.22 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EPGI |
Shape | Split ring |
Material | POM |
Internal diameter | 45 mm |
Outer diameter | 51 mm |
Width | 12.8 mm |
Groove Width | 12.8 mm |
Thickness | 3 mm |
Temperature range | from -40 to 110 °C |