

€6.30/ pieceexcl. VAT
€7.62incl. VAT
241 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.30 | - |
5+ | €5.04 | 20.00% |
10+ | €4.10 | 35.00% |
30+ | €3.15 | 50.00% |
50+ | €2.84 | 55.00% |
100+ | €2.52 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EPGI |
Shape | Split ring |
Material | POM |
Internal diameter | 30 mm |
Outer diameter | 36 mm |
Width | 9.6 mm |
Groove Width | 9.6 mm |
Thickness | 3 mm |
Temperature range | from -40 to 110 °C |