

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EPGI |
Shape | Split ring |
Material | POM |
Internal diameter | 120 mm |
Outer diameter | 126 mm |
Width | 12.8 mm |
Groove Width | 12.8 mm |
Thickness | 3 mm |
Temperature range | from -40 to 110 °C |