
€1.71/ pieceexcl. VAT
€2.07incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.71 | - |
10+ | €1.45 | 15.00% |
25+ | €1.28 | 25.00% |
50+ | €1.19 | 30.56% |
100+ | €1.09 | 36.11% |
250+ | €1.05 | 38.89% |
500+ | €1.00 | 41.67% |
1000+ | €0.98 | 42.78% |
2500+ | €0.95 | 44.44% |
5000+ | €0.93 | 45.56% |
10000+ | €0.88 | 48.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 006/010 X 06 - 014 X 2 |
Shaft diameter | 6 mm |
Outer Diameter | 10 mm |
Width | 6 mm |
Flange diameter | 14 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 6 mm |
D | 10 mm |
D1 | 14 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |