
€39.03/ pieceexcl. VAT
€47.23incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.03 | - |
10+ | €33.01 | 15.41% |
25+ | €29.40 | 24.66% |
50+ | €27.01 | 30.79% |
100+ | €25.20 | 35.42% |
250+ | €24.02 | 38.46% |
500+ | €22.80 | 41.58% |
1000+ | €22.21 | 43.09% |
2500+ | €21.61 | 44.62% |
5000+ | €21.00 | 46.20% |
10000+ | €20.41 | 47.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 050/060 X 50 - 070 X 5 |
Shaft diameter | 50 mm |
Outer Diameter | 60 mm |
Width | 50 mm |
Flange diameter | 70 mm |
Flange thickness | 5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 50 mm |
D | 60 mm |
D1 | 70 mm |
B | 5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |