
€28.69/ pieceexcl. VAT
€34.71incl. VAT
33 In stock - Estimated delivery date 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.69 | - |
10+ | €24.27 | 15.40% |
25+ | €21.64 | 24.57% |
50+ | €19.88 | 30.70% |
100+ | €18.55 | 35.33% |
250+ | €17.67 | 38.41% |
500+ | €16.77 | 41.56% |
1000+ | €16.34 | 43.05% |
2500+ | €15.89 | 44.60% |
5000+ | €15.47 | 46.09% |
10000+ | €15.01 | 47.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 040/050 X 40 - 060 X 5 |
Shaft diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 40 mm |
Flange diameter | 60 mm |
Flange thickness | 5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 40 mm |
D | 50 mm |
D1 | 60 mm |
B | 5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |