
€17.86/ pieceexcl. VAT
€21.61incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.86 | - |
10+ | €15.11 | 15.43% |
25+ | €13.47 | 24.57% |
50+ | €12.38 | 30.69% |
100+ | €11.54 | 35.37% |
250+ | €11.00 | 38.40% |
500+ | €10.45 | 41.49% |
1000+ | €10.16 | 43.09% |
2500+ | €9.91 | 44.52% |
5000+ | €9.62 | 46.12% |
10000+ | €9.34 | 47.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 035/045 X 25 - 055 X 5 |
Shaft diameter | 35 mm |
Outer Diameter | 45 mm |
Width | 25 mm |
Flange diameter | 55 mm |
Flange thickness | 5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 35 mm |
D | 45 mm |
D1 | 55 mm |
B | 5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |