
€9.93/ pieceexcl. VAT
€12.02incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.93 | - |
10+ | €8.41 | 15.31% |
25+ | €7.49 | 24.59% |
50+ | €6.87 | 30.81% |
100+ | €6.41 | 35.41% |
250+ | €6.11 | 38.47% |
500+ | €5.80 | 41.63% |
1000+ | €5.65 | 43.06% |
2500+ | €5.49 | 44.69% |
5000+ | €5.35 | 46.12% |
10000+ | €5.21 | 47.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 025/032 X 25 - 039 X 3.5 |
Shaft diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 25 mm |
Flange diameter | 39 mm |
Flange thickness | 3.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 25 mm |
D | 32 mm |
D1 | 39 mm |
B | 3.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |