Flanged bushing, SBK Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 35 mm Flange Dia., 4 mm Flange Thk., 28 mm Outside Dia., 16 mm WD

  • ERIKS:12441506
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€7.53/ pieceexcl. VAT

€9.11incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.53

-

10+

€6.37

15.51%

25+

€5.68

24.59%

50+

€5.21

30.90%

100+

€4.87

35.31%

250+

€4.64

38.46%

500+

€4.40

41.61%

1000+

€4.28

43.25%

2500+

€4.16

44.77%

5000+

€4.04

46.41%

10000+

€3.94

47.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 020/028 X 16 - 035 X 4
Shaft diameter
20 mm
Outer Diameter
28 mm
Width
16 mm
Flange diameter
35 mm
Flange thickness
4 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
20 mm
D
28 mm
D1
35 mm
B
4 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance