
€7.53/ pieceexcl. VAT
€9.11incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.53 | - |
10+ | €6.37 | 15.51% |
25+ | €5.68 | 24.59% |
50+ | €5.21 | 30.90% |
100+ | €4.87 | 35.31% |
250+ | €4.64 | 38.46% |
500+ | €4.40 | 41.61% |
1000+ | €4.28 | 43.25% |
2500+ | €4.16 | 44.77% |
5000+ | €4.04 | 46.41% |
10000+ | €3.94 | 47.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 020/026 X 25 - 032 X 3 |
Shaft diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 25 mm |
Flange diameter | 32 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 20 mm |
D | 26 mm |
D1 | 32 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |