
€5.99/ pieceexcl. VAT
€7.25incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.99 | - |
10+ | €5.06 | 15.40% |
25+ | €4.51 | 24.60% |
50+ | €4.16 | 30.48% |
100+ | €3.88 | 35.24% |
250+ | €3.69 | 38.41% |
500+ | €3.50 | 41.59% |
1000+ | €3.42 | 42.86% |
2500+ | €3.33 | 44.44% |
5000+ | €3.23 | 46.03% |
10000+ | €3.14 | 47.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 018/024 X 18 - 030 X 3 |
Shaft diameter | 18 mm |
Outer Diameter | 24 mm |
Width | 18 mm |
Flange diameter | 30 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 18 mm |
D | 24 mm |
D1 | 30 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |