
€6.65/ pieceexcl. VAT
€8.05incl. VAT
1 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.65 | - |
10+ | €5.63 | 15.29% |
25+ | €5.02 | 24.57% |
50+ | €4.61 | 30.71% |
100+ | €4.30 | 35.29% |
250+ | €4.09 | 38.57% |
500+ | €3.90 | 41.43% |
1000+ | €3.78 | 43.14% |
2500+ | €3.69 | 44.57% |
5000+ | €3.59 | 46.00% |
10000+ | €3.50 | 47.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 016/022 X 25 - 028 X 3 |
Shaft diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 25 mm |
Flange diameter | 28 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 16 mm |
D | 22 mm |
D1 | 28 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |