
€5.49/ pieceexcl. VAT
€6.64incl. VAT
1 In stock - Estimated delivery date 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.49 | - |
10+ | €4.66 | 15.22% |
25+ | €4.13 | 24.74% |
50+ | €3.80 | 30.80% |
100+ | €3.56 | 35.12% |
250+ | €3.37 | 38.58% |
500+ | €3.21 | 41.52% |
1000+ | €3.14 | 42.91% |
2500+ | €3.04 | 44.64% |
5000+ | €2.97 | 45.85% |
10000+ | €2.88 | 47.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 014/020 X 20 - 025 X 3 |
Shaft diameter | 14 mm |
Outer Diameter | 20 mm |
Width | 20 mm |
Flange diameter | 25 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 14 mm |
D | 20 mm |
D1 | 25 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |