

€11.63/ pieceexcl. VAT
€14.07incl. VAT
326 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | ELASTOMET |
Type | OR |
Norm | ANSI |
Nominal diameter | 4" |
Flange pressure stage | 150lbs |
Outer Diameter | 171 mm |
Inner Diameter | 115 mm |
Thickness | 5 mm |
Material | EPDM |
Hardness (Sh A) | 70 |
Colour | Black |
Temperature range | from -30 to 120 °C |
Max. pressure | 40 bar |
Insert material | Carbon steel |