

€349.65/ pieceexcl. VAT
€423.08incl. VAT
3 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shape | Square |
Impregnation material | Grease |
Width | 25 mm |
Height | 25 mm |
pH range | from 6 to 8 |