

€79.02/ pieceexcl. VAT
€95.61incl. VAT
6.1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shape | Square |
Impregnation material | Grease |
Width | 5 mm |
Height | 5 mm |
pH range | from 6 to 8 |