

€58.05/ pieceexcl. VAT
€70.24incl. VAT
6 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shape | Square |
Impregnation material | Grease |
Width | 6 mm |
Height | 6 mm |
pH range | from 6 to 8 |