

€120.15/ pieceexcl. VAT
€145.38incl. VAT
24 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shape | Square |
Impregnation material | Grease |
Width | 16 mm |
Height | 16 mm |
pH range | from 6 to 8 |