




€290.50/ pieceexcl. VAT
€351.51incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €290.50 | - |
10+ | €246.93 | 15.00% |
30+ | €217.88 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99675 |
Nominal shaft diameter | 171.45 mm |
Suitable for shaft diameter | from 171.32 to 171.58 mm |
Flange diameter | 181 mm |
Width | 20.6 mm |
Total width | 27 mm |
Built-in depth | 44.5 mm |
Material | Stainless steel 304 |
d | 171.45 mm |
D | 181 mm |
b1 | 20.6 mm |
b | 27 mm |
B | 44.5 mm |