




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99293 |
Nominal shaft diameter | 74.63 mm |
Suitable for shaft diameter | from 74.6 to 74.75 mm |
Flange diameter | 84.9 mm |
Width | 19.8 mm |
Total width | 23.8 mm |
Built-in depth | 33.4 mm |
Material | Stainless steel 304 |
d | 74.63 mm |
D | 84.9 mm |
b1 | 19.8 mm |
b | 23.8 mm |
B | 33.4 mm |