




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99266 |
Nominal shaft diameter | 68 mm |
Suitable for shaft diameter | from 67.82 to 68 mm |
Flange diameter | 79.4 mm |
Width | 19.1 mm |
Total width | 22.2 mm |
Built-in depth | 42.9 mm |
Material | Stainless steel 304 |
d | 68 mm |
D | 79.4 mm |
b1 | 19.1 mm |
b | 22.2 mm |
B | 42.9 mm |