




€52.30/ pieceexcl. VAT
€63.28incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €52.30 | - |
10+ | €44.46 | 15.00% |
30+ | €39.23 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99261 |
Nominal shaft diameter | 66.57 mm |
Suitable for shaft diameter | from 66.49 to 66.65 mm |
Flange diameter | 77.4 mm |
Width | 19.8 mm |
Total width | 23.8 mm |
Built-in depth | 34.9 mm |
Material | Stainless steel 304 |
d | 66.57 mm |
D | 77.4 mm |
b1 | 19.8 mm |
b | 23.8 mm |
B | 34.9 mm |