ERIKS

ERIKS Eri-Sleeve SL120/99254 b1=20 d=65

  • ERIKS:12057418
Image 1
Image 2
Image 1
Image 2
Save to list

€58.60/ pieceexcl. VAT

€70.91incl. VAT

186 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€58.60

-

10+

€49.81

15.00%

30+

€43.95

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99254
Nominal shaft diameter
65 mm
Suitable for shaft diameter
from 64.92 to 65.08 mm
Flange diameter
72.4 mm
Width
20 mm
Total width
23 mm
Built-in depth
34.9 mm
Material
Stainless steel 304
d
65 mm
D
72.4 mm
b1
20 mm
b
23 mm
B
34.9 mm