ERIKS

ERIKS Eri-Sleeve SL107/99235 b1=20 d=60

  • ERIKS:12057404
Image 1
Image 2
Image 1
Image 2
Save to list

€56.50/ pieceexcl. VAT

€68.36incl. VAT

442 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€56.50

-

10+

€48.03

15.00%

30+

€42.38

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99235
Nominal shaft diameter
60 mm
Suitable for shaft diameter
from 59.92 to 60.07 mm
Flange diameter
70.7 mm
Width
20 mm
Total width
23 mm
Built-in depth
37.3 mm
Material
Stainless steel 304
d
60 mm
D
70.7 mm
b1
20 mm
b
23 mm
B
37.3 mm