




€44.30/ pieceexcl. VAT
€53.60incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.30 | - |
10+ | €37.66 | 15.00% |
30+ | €33.23 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99190 |
Nominal shaft diameter | 47.63 mm |
Suitable for shaft diameter | from 47.55 to 47.7 mm |
Flange diameter | 56 mm |
Width | 4.5 mm |
Total width | 7.5 mm |
Built-in depth | 18.8 mm |
Material | Stainless steel 304 |
d | 47.63 mm |
D | 56 mm |
b1 | 4.5 mm |
b | 7.5 mm |
B | 18.8 mm |