




€40.40/ pieceexcl. VAT
€48.88incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.40 | - |
10+ | €34.34 | 15.00% |
30+ | €30.30 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99143 |
Nominal shaft diameter | 36.53 mm |
Suitable for shaft diameter | from 36.37 to 36.53 mm |
Flange diameter | 45.2 mm |
Width | 14.3 mm |
Total width | 17.5 mm |
Built-in depth | 25.8 mm |
Material | Stainless steel 304 |
d | 36.53 mm |
D | 45.2 mm |
b1 | 14.3 mm |
b | 17.5 mm |
B | 25.8 mm |