ERIKS

ERIKS End cap NBR EC 38x10

  • ERIKS:12150086
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 05/05/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
EC
Diameter housing
38 mm
Height
10 mm
Material
NBR/steel
Temperature resistance
from -35 to 100 °C