ERIKS

ERIKS End cap NBR EC 36x4,5

  • ERIKS:12150085
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 05/05/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
EC
Diameter housing
36 mm
Height
4.5 mm
Material
NBR/steel
Temperature resistance
from -35 to 100 °C