ERIKS

ERIKS End cap NBR EC 25x7

  • ERIKS:12621403
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 21/05/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
EC
Diameter housing
25 mm
Height
7 mm
Material
NBR/steel
Temperature resistance
from -35 to 100 °C