ERIKS

ERIKS End cap NBR EC 230x14

  • ERIKS:12354497
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
EC
Diameter housing
230 mm
Height
14 mm
Material
NBR/steel
Temperature resistance
from -35 to 100 °C