ERIKS

ERIKS End cap NBR EC 120x12

  • ERIKS:10003533
Image 1
Image 2
Image 1
Image 2
Save to list

€19.10/ pieceexcl. VAT

€23.11incl. VAT

503 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.10

-

10+

€15.28

20.00%

25+

€13.37

30.00%

50+

€11.46

40.00%

100+

€9.55

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
EC
Diameter housing
120 mm
Height
12 mm
Material
NBR/steel
Temperature resistance
from -35 to 100 °C