ERIKS

ERIKS ELASTOMET V NBR-ELL PN10/40 DN50 107x61x4 EN 1514-1 IBC

  • ERIKS:10001972
Image 1
Save to list

7,01 €/ pieceexcl. VAT

8,48 €incl. VAT

280 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
V
Norm
EN 1514-1 IBC
Number of inserts
1
Nominal diameter
DN50
Flange pressure stage
PN10/40
Outer Diameter
107 mm
Inner Diameter
61 mm
Thickness
4 mm
Flange standard
EN 1092-1 RF
Material
NBR-ELL
Hardness (Sh A)
80
Colour
Black
Temperature range
from -25 to 70 °C
Max. pressure
40 bar
Insert material
Carbon steel