




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | ELASTOMET |
Type | V |
Norm | EN 1514-1 IBC |
Number of inserts | 1 |
Nominal diameter | DN250 |
Flange pressure stage | PN25 |
Outer Diameter | 340 mm |
Inner Diameter | 273 mm |
Thickness | 6 mm |
Flange standard | EN 1092-1 RF |
Material | EPDM |
Hardness (Sh A) | 70 |
Colour | Black |
Temperature range | from -30 to 120 °C |
Max. pressure | 40 bar |
Insert material | Carbon steel |