




€15.38/ pieceexcl. VAT
€18.61incl. VAT
46 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | ELASTOMET |
Type | V |
Norm | EN 1514-1 IBC |
Number of inserts | 1 |
Nominal diameter | DN150 |
Flange pressure stage | PN25/40 |
Outer Diameter | 224 mm |
Inner Diameter | 169 mm |
Thickness | 5 mm |
Flange standard | EN 1092-1 RF |
Material | EPDM |
Hardness (Sh A) | 70 |
Colour | Black |
Temperature range | from -30 to 120 °C |
Max. pressure | 40 bar |
Insert material | Carbon steel |