

€43.27/ pieceexcl. VAT
€52.36incl. VAT
255 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | ELASTOMET |
Type | OR |
Norm | ASME B16.21 |
Number of inserts | 1 |
Nominal diameter | 2" |
Flange pressure stage | 150lbs |
Outer Diameter | 102 mm |
Inner Diameter | 60 mm |
Thickness | 4/5 mm |
Flange standard | ASME B16.5 RF |
Material | FPM |
Hardness (Sh A) | 80 |
Colour | Black |
Temperature range | from -20 to 200 °C |
Max. pressure | 40 bar |
Insert material | Carbon steel |