

€8.25/ pieceexcl. VAT
€9.98incl. VAT
107 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | ELASTOMET |
Type | OR |
Norm | EN 1514-1 IBC |
Number of inserts | 1 |
Nominal diameter | DN20 |
Flange pressure stage | PN10/40 |
Outer Diameter | 61 mm |
Inner Diameter | 27 mm |
Thickness | 3/4 mm |
Flange standard | EN 1092-1 RF |
Material | EPDM-KIWA |
Hardness (Sh A) | 70 |
Colour | Black |
Temperature range | from -45 to 150 °C |
Max. pressure | 40 bar |
Insert material | Carbon steel |