Products
Brands
About ERIKS
Customer service
NL - English
Home
ELASTOMET OR EPDM 150 5" 5/6 A...
ERIKS ELASTOMET OR EPDM 150 5" 5/6 ASME B16.21IBC 193x140
ERIKS:
13560733
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 26/01/2027
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
ERIKS
Series
ELASTOMET
Type
OR
Material
EPDM
Hardness (Sh A)
70
Colour
Black
Temperature range
from -30 to 120 °C
Max. pressure
40 bar
Insert material
Carbon steel
See all variants
Log in