ERIKS

ERIKS ELASTOMET OR EPDM 150 1.1/4" 3/4 ASME B16.21IBC 73x42

  • ERIKS:11121998
Image 1
Save to list
Not available in webshop
Estimated delivery date - 26/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
OR
Material
EPDM
Hardness (Sh A)
70
Colour
Black
Temperature range
from -30 to 120 °C
Max. pressure
40 bar
Insert material
Carbon steel