






€117.30/ pieceexcl. VAT
€141.93incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PWL |
Type | BS 16B-1-1 |
Series | Sprocket PWL |
Type | BS 16B-1-1 |
Number of teeth | 16 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 130.2 mm |
Outer Diameter | 141.8 mm |
Pilot bore | 25 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8187 |
r3 | 2.5 mm |
Dp | 130.2 mm |
L | 51.8 mm |
C | 16.2 mm |
B1 | 25 mm |
dg | 104 mm |
D1 | 25 mm |
A | 68 mm |
De | 141.8 mm |