






€47.10/ pieceexcl. VAT
€56.99incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PWL |
Type | BS 12B-1-1 |
Series | Sprocket PWL |
Type | BS 12B-1-1 |
Number of teeth | 16 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 97.65 mm |
Outer Diameter | 105.8 mm |
Pilot bore | 20 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8187 |
r3 | 2 mm |
Dp | 97.65 mm |
L | 32.9 mm |
C | 11.1 mm |
B1 | 20 mm |
dg | 77 mm |
D1 | 20 mm |
A | 44 mm |
De | 105.8 mm |